Multipurpose PU sealant PU sealant for auto sealing
For detailed information, other images and documents, please select individual articles from the following table.
Multipurpose PU sealant PU sealant for auto sealing
excellent bonding, sealing performance, smooth and fine appearance
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
-Excellent extrudability and thixotropy
-Easy to smooth and decorate the gap
-Paintable
-Excellent UV resistance performance
Notice● Keep away from children.
●Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
●Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Application areaSuitable for sealing the joint of car body panels, weld joint, roof, machine, air cooler and so on.
InstructionsRemove dust, oil and water from the surface of substrates.
Application environment temperature 5~35℃, humidity 50~70%RH. When the temperature below5℃, recommended place products in the environment of 30~40℃for 1H(No more than 3H)before using. Application method can refer to the application description or consult our technical personnel. Activator and primer are not required.
Application environment temperature 5~35℃, humidity 50~70%RH. When the temperature below5℃, recommended place products in the environment of 30~40℃for 1H(No more than 3H)before using. Application method can refer to the application description or consult our technical personnel. Activator and primer are not required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!